This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Defense Matte Black

Pfister

Verve Single Handle Pull Down Kitchen Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PGT529VRVSDB
  • Item #11680746
  • Manufacturer Part #GT529-VRVSDB
3.8 out of 5 Customer Rating
Brand image
Pfister

Verve Single Handle Pull Down Kitchen Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PGT529VRVSDB
  • Item #11680746
  • Manufacturer Part #GT529-VRVSDB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pull-down spray head with toggle button to select Stream or Spray mode conveniently in the palm of your hand
  • Choose from five handle finishes to tailor the look of your Verve™ faucet. Order HHL-GTVRV, sold separately.
  • Spot Defense® finish protects your faucet from water spots and fingerprints
  • MagnePfit™ features powerful magnets that keep your kitchen faucet spray head firmly secured
  • Elegant forward-handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Spout swivels 360° for added maneuverability
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • 1-hole installation
  • Optional soap dispenser available; order KSD-MDS*, sold separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Verve
Color Finish Category:
Blacks
Color Finish Name:
Spot Defense Matte Black
Deck Plate Included:
No
Faucet Height:
14 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-47/50 in
Spout Reach:
8-69/100 in
Spout Style:
High Arc
Spout Swivel:
360°
Spout Type:
Swivel
Type:
PGT529VRVSDB
UPC:
038877680391