This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Gold

Pfister

Verve™ Single Handle Thermostatic Valve Trim in Brushed Gold

  • Fast #
  • Part #PR89VRVBG
  • Item #9797672
  • Manufacturer Part #R89-VRVBG
5 out of 5 Customer Rating
Brand image
Pfister

Verve™ Single Handle Thermostatic Valve Trim in Brushed Gold

  • Fast #
  • Part #PR89VRVBG
  • Item #9797672
  • Manufacturer Part #R89-VRVBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • SecurePfit with Anti-Handle Wobble
  • Back Handle Controls Volume
  • Front handle Controls Temperature
  • Handles sold separately, order HHL-VRVL** Separately
  • Must order TX9 Valve Separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Verve™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1 (Lever Handles Only)
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
038877661314