This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

Pfister

Verve™ Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #PR89VRVD
  • Item #9797757
  • Manufacturer Part #R89-VRVD
3.8 out of 5 Customer Rating
Brand image
Pfister

Verve™ Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #PR89VRVD
  • Item #9797757
  • Manufacturer Part #R89-VRVD
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All metal construction
  • SecurePfit with Anti-Handle Wobble
  • Back Handle Controls Volume
  • Front handle Controls Temperature
  • Handles sold separately, order HHL-VRVL** Separately
  • Must order TX9 Valve Separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Verve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
038877661291
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No