Verve T Handle Kit in Brushed Gold
Verve T Handle Kit in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3* and Verve Roman Tub RTG-5VRV*
- All Metal Construction
- 2 Handles Included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-3/8
- IAPMO Listed:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Type:
- PHHLVRVTBG
- UPC:
- 038877660645
- Width:
- 5/16