This product requires certification to purchase.

T-Handle Kit in Matte Black

Pfister

Verve™ T-Handle Kit in Matte Black

  • Fast #
  • Part #PHHLVRVTB
  • Item #9797742
  • Manufacturer Part #HHL-VRVTB
3.2 out of 5 Customer Rating
Brand image
Pfister

Verve™ T-Handle Kit in Matte Black

  • Fast #
  • Part #PHHLVRVTB
  • Item #9797742
  • Manufacturer Part #HHL-VRVTB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3* and Verve Roman Tub RTG-5VRV*
  • All Metal Construction
  • 2 Handles Included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Verve™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Handle Material:
Metal
Handle Type:
Lever
Height:
3-3/8
IAPMO Listed:
Yes
Material:
Metal
Number of Handles:
Two Handle
Origin:
Global
Type:
PHHLVRVTB
UPC:
038877660638
Width:
5/16