This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Pfister

Verve™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PRT65VRVB
  • Item #9797795
  • Manufacturer Part #RT6-5VRVB
5 out of 5 Customer Rating
Brand image
Pfister

Verve™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #PRT65VRVB
  • Item #9797795
  • Manufacturer Part #RT6-5VRVB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-hole installation
  • All metal construction for durability
  • Unique ribbon water delivery
  • Ceramic disc valve
  • Ultra Seal™ - advanced ceramic disc valve technology with a never leak guarantee
  • Handles sold separately, order Part # HHL-VRVL, HHL-VRVT or HHL-VRVX
  • Requires 0X6-050R or 0X6-150R valve, sold separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Bathroom, Residential
CSA Certified:
CSA B125.1
Collection:
Verve™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
10 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Height:
9-3/4 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
10-1/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/4 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-9/16 in
Tub Spout Type:
Non-diverter
UPC:
038877660911
WaterSense Labeled:
Yes
Width:
2-1/2 in