This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

Pfister

Verve™ Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #PRT65VRVD
  • Item #9797792
  • Manufacturer Part #RT6-5VRVD
5 out of 5 Customer Rating
Brand image
Pfister

Verve™ Two Handle Roman Tub Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #PRT65VRVD
  • Item #9797792
  • Manufacturer Part #RT6-5VRVD
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-hole installation
  • All metal construction for durability
  • Unique ribbon water delivery
  • Ceramic disc valve
  • Ultra Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Handles sold separately, order Part # HHL-VRVL*, HHL-VRVT* or HHL-VRVX*
  • Requires 0X6-050R or 0X6-150R valve, sold separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Verve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
10-1/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/4 in
Trim Only:
Yes
Tub Spout Reach:
8-9/16 in
Tub Spout Type:
Diverter
UPC:
038877660904
WaterSense Labeled:
Yes
Width:
2-1/2 in