This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

Pfister

Verve™ Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #PLG49VRV2B
  • Item #9797790
  • Manufacturer Part #LG49-VRV2B
3.5 out of 5 Customer Rating
Brand image
Pfister

Verve™ Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #PLG49VRV2B
  • Item #9797790
  • Manufacturer Part #LG49-VRV2B
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-hole installation
  • Customizable handles – choose from levers or optional cross handles
  • Faucet mounted on sink deck or countertop
  • Handles sold separately, order HHL-VRVL*, HHL-VRVT* or HHL-VRVX* Separately
  • Features an all metal Push & Seal drain assembly
  • Includes valve and cartridge
  • Ultra Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Fixed Hub for smooth handle rotation
  • Mounting Hardware Included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1 (Lever Handles Only)
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Verve™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
6
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
6
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6
Spout Reach:
7
UPC:
038877660515
WaterSense Labeled:
Yes
Width:
8