This product requires certification to purchase.

Verve T Handle Kit for Widespread and Roman Tub in Brushed Nickel

Pfister

Verve Verve T Handle Kit for Widespread and Roman Tub in Brushed Nickel

  • Fast #
  • Part #PHHLVRVTK
  • Item #14316534
  • Manufacturer Part #HHL-VRVTK
3.2 out of 5 Customer Rating
Brand image
Pfister

Verve Verve T Handle Kit for Widespread and Roman Tub in Brushed Nickel

  • Fast #
  • Part #PHHLVRVTK
  • Item #14316534
  • Manufacturer Part #HHL-VRVTK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles for Verve Widespread Faucets LG49-VRV1*, LG49-VRV2*, LG49-VRV3* and Verve Roman Tub RTG-5VRV*
  • All Metal Construction
  • 2 Handles Included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
Characteristics & Features
Collection
Verve
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Handle
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Warranty & Product Information
Type
PHHLVRVTK
UPC
038877693148