Verve Lever Handle Kit in Brushed Gold
Verve Lever Handle Kit in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle for Verve Diverter Trim 016-VRV* and Tub & Shower Trim R89-1VRV*
- All Metal Construction
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 4-3/16
- Material:
- Metal
- Number of Handles:
- Single Handle
- Type:
- PHHL016VRVBG
- UPC:
- 038877661451
- Width:
- 3/8