This product requires certification to purchase.

Wall Mount Tub Filler with Handshower in Brushed Gold (Handles Sold Separately)

Pfister

Verve™ Wall Mount Tub Filler with Handshower in Brushed Gold (Handles Sold Separately)

  • Fast #
  • Part #PLG63VRVBG
  • Item #9797666
  • Manufacturer Part #LG6-3VRVBG
5 out of 5 Customer Rating
Brand image
Pfister

Verve™ Wall Mount Tub Filler with Handshower in Brushed Gold (Handles Sold Separately)

  • Fast #
  • Part #PLG63VRVBG
  • Item #9797666
  • Manufacturer Part #LG6-3VRVBG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 2-hole installation
  • All metal construction for durability
  • Unique ribbon water delivery
  • Forward handle operation
  • Ceramic disc valve
  • Ultra Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Easy to clean nozzles
  • Handle sold separately, order Part # HHL-LG63VRVL*
  • Includes coordinating tub hand shower
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Bathroom
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Verve™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Type:
Wall Mount Tub Filler with Handshower
Flow Rate:
8.0 gpm
Hand Shower Flow Rate:
1.8
Height:
8-15/16
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
13-3/4
Number of Handles:
No Handle
Number of Holes:
2 Hole
Spout Height:
7-3/8
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-13/16
Tub Spout Type:
Diverter
UPC:
038877661123
WaterSense Labeled:
Yes
Width:
15-13/16