Washer for Parisa and Savannah™ 49 Series
Washer for Parisa and Savannah™ 49 Series
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Parisa and Savannah™ 49 Series
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877459232
- WaterSense Labeled:
- No