Washer
Washer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister part
- For use with Pfister faucets
- Enhanced refrigerant pipe grommets: Secure, tight, and easy to install
- Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877459621
- WaterSense Labeled:
- No