Washer
Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed deck washer
- Products sold in select areas only, please contact your local branch for availability in your area
- Enhanced refrigerant pipe grommets: Secure, tight, and easy to install
- Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877459768
- WaterSense Labeled:
- No