This product requires certification to purchase.

Washer Seat for 01, 03 and 07 Series

Pfister

Washer Seat for 01, 03 and 07 Series

  • Fast #
  • Part #P9501500
  • Item #805991
  • Manufacturer Part #950-1500
5 out of 5 Customer Rating
Brand image
Pfister

Washer Seat for 01, 03 and 07 Series

  • Fast #
  • Part #P9501500
  • Item #805991
  • Manufacturer Part #950-1500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
01, 03 and 07 Series
Diameter - Outside:
1/2 in
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
038877459720
WaterSense Labeled:
No