Weight for 53 Series Pull-Out Sprayers
Weight for 53 Series Pull-Out Sprayers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 53 Series
- CARB OTC LEED Compliant:
- No
- Depth:
- 49/100 in
- Faucet Part Type:
- Weight
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877540923