Metal Tub Spout in Tuscan Bronze
Weller™ Metal Tub Spout in Tuscan Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction
- Quick connect
- Diverting tub spout
- PVD finish (J finish only)
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Weller™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 2-21/32 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-13/32 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877625897
- WaterSense Labeled:
- No