Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Weller™ Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Meets or exceeds EPA WaterSense® Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Invigorating spray helps relieve tension
- Balanced combination of full spray and massage provides a gentle, relaxing experience
- Champagne spray provides a rejuvenating shower experience
- 2-hole installation
- Wipe clean nozzles allows you to wipe away mineral deposits with the swipe of a finger
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Weller™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-25/32
- Escutcheon Height:
- 6-7/8
- Escutcheon Width:
- 6-7/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-11/16
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 038877653234