This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Pfister

Weller™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #PR891WRK
  • Item #7288040
  • Manufacturer Part #R89-1WRK
5 out of 5 Customer Rating
Brand image
Pfister

Weller™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #PR891WRK
  • Item #7288040
  • Manufacturer Part #R89-1WRK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Valve trim only
  • Pforever Warranty®
  • Complete collection with coordinating lavatory and roman tub options
  • Requires 0X8/JX8 Valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Weller™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75 gpm
Trim Only:
Yes
UL Listed:
No
UPC:
038877619841
Valve Trim Type:
Pressure Balancing