This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in PVD Brushed Nickel (Trim Only)

Pfister

Weller™ Single Handle Multi Function Shower Faucet in PVD Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG897WRK
  • Item #7288065
  • Manufacturer Part #LG89-7WRK
3.3 out of 5 Customer Rating
Brand image
Pfister

Weller™ Single Handle Multi Function Shower Faucet in PVD Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG897WRK
  • Item #7288065
  • Manufacturer Part #LG89-7WRK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Two-hole installation
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Weller™
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Diameter:
3-7/32 in
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-11/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
038877619810
Valve Trim Type:
Pressure Balancing