Two Handle Centerset Bathroom Sink Faucet in Matte Black
Weller™ Two Handle Centerset Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Faucet mounted on sink deck or countertop
- TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
- Includes valve and cartridge
- 3-hole installation
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Weller™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Length (in):
- 2-21/32 in
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/32 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 038877653203
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes