Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Weller™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- 3-hole installation
- High arc spout for added clearance and reach
- All metal construction for durability
- Spout and handles included
- Pforever Warranty®
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Weller™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-11/32 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-19/32 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/16 in
- UPC:
- 038877653210
- WaterSense Labeled:
- Yes