This product requires certification to purchase.

WELLER BN TUB SPOUT

Pfister

Weller™ WELLER BN TUB SPOUT

  • Fast #
  • Part #P920186J
  • Item #7600859
  • Manufacturer Part #920-186J
5 out of 5 Customer Rating
Brand image
Pfister

Weller™ WELLER BN TUB SPOUT

  • Fast #
  • Part #P920186J
  • Item #7600859
  • Manufacturer Part #920-186J
5 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All metal construction
  • Quick connect
  • Diverting tub spout
  • PVD finish (J finish only)
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Weller™
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Diameter:
2-21/32 in
End Connection 1:
Adapter
End Connections:
Adapter
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Metal
NSF Certified:
No
Spout Reach:
5-13/32 in
Spout Type:
Diverter
UL Listed:
No
UPC:
038877625880
WaterSense Labeled:
No