This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brushed Gold

Pfister

Willa™ Single Handle Centerset Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLF042MALBG
  • Item #10011301
  • Manufacturer Part #LF-042-MALBG
4.2 out of 5 Customer Rating
Brand image
Pfister

Willa™ Single Handle Centerset Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #PLF042MALBG
  • Item #10011301
  • Manufacturer Part #LF-042-MALBG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1.2 gpm flow rate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes valve and cartridge
  • Includes decorative deck plate
  • Push & Seal™ pop-up
  • Pfast Connect™ supply lines
  • TiteSeal™ technology
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Willa™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/16 in
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
UPC:
038877664605
WaterSense Labeled:
Yes