Wall Mount Toilet Tissue Holder in Brushed Nickel
Willa™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NE
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NE
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- 2-hole installation
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/32
- CARB OTC LEED Compliant:
- No
- Collection:
- Willa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-25/32
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-5/32
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-4/25
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 2-39/50
- UPC:
- 038877650417
- Width:
- 9-5/32