Wall Mount Toilet Tissue Holder in Polished Chrome
Willa™ Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- 2-hole installation
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/32
- CARB OTC LEED Compliant:
- No
- Collection:
- Willa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 9-4/25
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 2-39/50
- UPC:
- 038877650479