This product requires certification to purchase.

2-1/8 in. Acrylic Handle in Clear

Pfister

Windsor 2-1/8 in. Acrylic Handle in Clear

  • Fast #
  • Part #LIN131447
  • Item #2184307
  • Manufacturer Part #131447
4.2 out of 5 Customer Rating
Brand image
Pfister

Windsor 2-1/8 in. Acrylic Handle in Clear

  • Fast #
  • Part #LIN131447
  • Item #2184307
  • Manufacturer Part #131447
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1632
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Genuine Pfister® part
  • Replacement handle for Price Pfister® New Style Windsor - large
  • Diverter
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Windsor
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Handles:
Three Handle
UPC:
054374094325
WaterSense Labeled:
No
Width:
2-1/2