2-5/4 in. Acrylic Handle in Clear
Windsor 2-5/4 in. Acrylic Handle in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Pfister® part
- Replacement handle for Price Pfister® New Style Windsor - large
- Hot
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Windsor
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- One Handle
- UPC:
- 054374094127
- WaterSense Labeled:
- No
- Width:
- 2-1/2