This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Pfister

Winfield™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG898WFK
  • Item #9648351
  • Manufacturer Part #LG89-8WFK
3.3 out of 5 Customer Rating
Brand image
Pfister

Winfield™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PLG898WFK
  • Item #9648351
  • Manufacturer Part #LG89-8WFK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Culver City, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • 2-hole installation
  • Rated to meet or exceed CAL Green criteria, which helps to conserve water in the average home by at least 20 percent
  • Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
  • P forever Seal™advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA Water Sense®standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Winfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-15/32 in
Diameter:
4-13/16 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
PipeTubing Size:
1/2 in
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
5-11/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Rain
Trim Only:
Yes
Tub Spout Reach:
4-9/16 in
Tub Spout Type:
Diverter
UPC:
038877658178
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
4-13/16 in