Towel Ring in Brushed Nickel
Winfield™ Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Premium metal construction for durability
- 2-hole installation
- Tested to 20 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Winfield™
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-5/16 in
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Projection:
- 3-3/16 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 6-11/16 in