Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Winfield™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All metal construction for durability
- Mid-arc spout to help provide easy access
- 3-hole installation
- Requires 0x6-050R or 0X6-150R Valve - Sold Separately
- Spout and handles included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Winfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 10 in
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-7/16 in
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-9/16 in
- Spout Type:
- Medium Arc
- Trim Only:
- No
- Tub Spout Reach:
- 8-9/16 in
- UPC:
- 038877658840