This product requires certification to purchase.

Single Handle Floor Mount Filler with Hand Shower in Polished Nickel (Trim Only)

Pfister

Winter Park™ Single Handle Floor Mount Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #PLG61WND
  • Item #10236685
  • Manufacturer Part #LG6-1WND
4.6 out of 5 Customer Rating
Brand image
Pfister

Winter Park™ Single Handle Floor Mount Filler with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #PLG61WND
  • Item #10236685
  • Manufacturer Part #LG6-1WND
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1-hole installation
  • All metal construction
  • Volume and temperature control
  • Easy-to-clean nozzles
  • High arc spout for added clearance and reach
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Winter Park™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
15-5/8
Faucet Height:
37-9/16
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.5 gpm
Hand Shower Diameter:
1-3/16
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
37-9/16
Hose Length:
60
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
34-3/8
Trim Only:
Yes
Tub Spout Reach:
12-1/4
Type:
PLG61WND
UPC:
038877673966
WaterSense Labeled:
Yes