This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Polished Chrome (Trim Only)

Pfister

Winter Park™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG61WNC
  • Item #10236684
  • Manufacturer Part #LG6-1WNC
3.5 out of 5 Customer Rating
Brand image
Pfister

Winter Park™ Single Handle Floor Mount Tub Filler with Hand Shower in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG61WNC
  • Item #10236684
  • Manufacturer Part #LG6-1WNC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-hole installation
  • All metal construction
  • Volume and temperature control
  • Easy-to-clean nozzles
  • High arc spout for added clearance and reach
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
15-5/8 in
Faucet Height
37-9/16 in
Flow Rate
6.5 gpm
Hand Shower Diameter
1-3/16 in
Hand Shower Flow Rate
1.75 gpm
Height
37-9/16 in
Hose Length
60 in
Spout Height
34-3/8 in
Tub Spout Reach
12-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Winter Park™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
PLG61WNC
WaterSense Labeled
Yes
UPC
038877673959