This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

Pfister

Winter Park™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891WNC
  • Item #10236688
  • Manufacturer Part #R89-1WNC
4.9 out of 5 Customer Rating
Brand image
Pfister

Winter Park™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891WNC
  • Item #10236688
  • Manufacturer Part #R89-1WNC
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-hole installation
  • All metal construction
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Must order 0X8/JX8 valve separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Showerhead and tub spout not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Winter Park™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-11/16 in
Diameter:
7 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
038877673461
Valve Trim Type:
Pressure Balancing
Width:
7 in