This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Spot Defense™ Matte Black

Pfister

Winter Park™ Single Handle Thermostatic Valve Trim in Spot Defense™ Matte Black

  • Fast #
  • Part #PR89WNSDB
  • Item #10236694
  • Manufacturer Part #R89-WNSDB
4.6 out of 5 Customer Rating
Brand image
Pfister

Winter Park™ Single Handle Thermostatic Valve Trim in Spot Defense™ Matte Black

  • Fast #
  • Part #PR89WNSDB
  • Item #10236694
  • Manufacturer Part #R89-WNSDB
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Back handle controls volume
  • Front handle controls temperature
  • Must order TX9 valve separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Winter Park™
Color Finish Category:
Blacks
Color Finish Name:
Spot Defense Matte Black
Depth:
6-5/16 in
Diameter:
7 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
038877673560
Valve Trim Type:
Thermostatic
Width:
7 in