CCY LF 1.2 GPM WOODBURY 2-HANDLE 8 WIDESPREAD BATHROOM FAUCET IN SPOT DEFENSE BRUSHED NICKEL BN
Woodbury™ CCY LF 1.2 GPM WOODBURY 2-HANDLE 8 WIDESPREAD BATHROOM FAUCET IN SPOT DEFENSE BRUSHED NICKEL BN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
- Faucet mounted on sink deck or countertop
- Includes valve and cartridge
- 3-hole installation
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
- Fixed Hub for smooth handle rotation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Woodbury™
- Color Finish Name:
- Spot Defense Brushed Nickel
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- UPC:
- 038877657942
- WaterSense Labeled:
- Yes