Y Connector for 49 Series
Y Connector for 49 Series
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 49 Series
- Faucet Part Type:
- Y Connector
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877610091
- WaterSense Labeled:
- No