This product requires certification to purchase.

Single Handle Touchless Kitchen Faucet with Soap Dispenser in Spot Defense Stainless Steel

Pfister

Zanna™ Single Handle Touchless Kitchen Faucet with Soap Dispenser in Spot Defense Stainless Steel

  • Fast #
  • Part #PF529EZN3GS
  • Item #9797797
  • Manufacturer Part #F-529-EZN3GS
4.2 out of 5 Customer Rating
Brand image
Pfister

Zanna™ Single Handle Touchless Kitchen Faucet with Soap Dispenser in Spot Defense Stainless Steel

  • Fast #
  • Part #PF529EZN3GS
  • Item #9797797
  • Manufacturer Part #F-529-EZN3GS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • React Technology - Simply guide your hand or an object within 3” in front of the motion sensor to turn the water on or off
  • Smart Stop - Automatically shuts off the faucet with approximately 3 minutes of inactivity to conserve water and provide a helping hand
  • Low battery indicator - the LED light on the sensor will slowly pulse 4 times after each sensor activation to give you a gentle reminder that it is time to replace your batteries
  • Magnific uses powerful magnetic docking to keep your spray head firmly secured
  • Pull-Down spray head, select from 3 water settings conveniently in the palm of your hand
  • Temp adjust gives you the freedom to dial in your ideal water temperature in sensor mode, set it once and forget it or adjust it as often as you like
  • Includes battery pack;4 AA batteries included
  • Optional AC adapter, order part 952-008
  • Spot defense finish defends against fingerprints and water spots
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1 (Lever Handles Only)
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Zanna™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Defense Stainless Steel
Deck Plate Included:
Yes
Faucet Height:
15-15/16 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole, 3 Hole, 2 Hole, 1 Hole
Spout Height:
15-15/16 in
UPC:
038877654644