This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Pfister

Zeelan™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLF042ZLB
  • Item #9959892
  • Manufacturer Part #LF-042-ZLB
3.8 out of 5 Customer Rating
Brand image
Pfister

Zeelan™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PLF042ZLB
  • Item #9959892
  • Manufacturer Part #LF-042-ZLB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.2 gpm flow rate
  • 1 or 3-hole installation
  • High arc spout
  • Optional deckplate included
  • Push & Seal™ drain included
  • Pfast Connect™ supply lines
  • TiteSeal™ deckplate
  • Spot Defense™ finish resists spots and fingerprints (GS finish only)
  • Pforever Seal™ ceramic disc valve
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Zeelan™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Height:
8-7/8
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/16
Spout Reach:
5
Spout Type:
High Arc
Trim Only:
No
UPC:
038877651360
WaterSense Labeled:
Yes