Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Zeelan™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.2 gpm flow rate
- 1 or 3-hole installation
- High arc spout
- Optional deckplate included
- Push & Seal™ drain included
- Pfast Connect™ supply lines
- TiteSeal™ deckplate
- Spot Defense™ finish resists spots and fingerprints (GS finish only)
- Pforever Seal™ ceramic disc valve
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Zeelan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Height:
- 8-7/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 5 in
- Spout Type:
- High Arc
- Trim Only:
- No
- UPC:
- 038877651346
- WaterSense Labeled:
- Yes