POWER-FLO PFSE Series SUBMERSI
PFSE Series POWER-FLO PFSE Series SUBMERSI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compare to Barnes SE series
- The Power-Flo PFSE series is a heavy-duty submersible non-clog pump designed for raw sewage applications
- These pumps are ideal for municipal and industrial lift stations
- All Power-Flo pumps are powder coated for corrosion resistance
- Upper and lower ball bearings are oil lubricated and keep the shaft in alignment for longer life
- Two year manufacturers warranty
- These pumps are built for continuous operation with oil filled thermally protected motors
Documents
Specifications
- AMP:
- 1.6
- Collection:
- PFSE Series
- Cord Length:
- 15 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Horsepower:
- 1/2 hp
- Impeller:
- Two Vane Cast Iron
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1750
- Volts:
- 460V