This product requires certification to purchase.

1/2 in. Epoxy Plated Copper Tubing Clevis Hanger

You last purchased this on
 
PHD Manufacturing

1/2 in. Epoxy Plated Copper Tubing Clevis Hanger

  • Fast #
  • Part #P442CPD
  • Item #1428937
  • Manufacturer Part #442 0050CP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

1/2 in. Epoxy Plated Copper Tubing Clevis Hanger

  • Fast #
  • Part #P442CPD
  • Item #1428937
  • Manufacturer Part #442 0050CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Designed for the suspension of non-insulated stationary copper tubing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Application:
Copper Pipe
Coating:
Copper Epoxy
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
2-3/16 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
150 lb