1/2 in. Pre-Galvanized Carbon Steel Strap Beam Clamp
1/2 in. Pre-Galvanized Carbon Steel Strap Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Pre-Galvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Fits Pipe Size:
- 1/2 in
- Length:
- 12 in
- Material:
- Carbon Steel
- Product Type:
- Strap
- UL Listed:
- Yes