1/2 x 14 in. Electro-Galvanized Retainer Strap
1/2 x 14 in. Electro-Galvanized Retainer Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Beam Clamps
- Coating:
- Electrogalvanized
- Length:
- 14 in
- Material:
- Steel
- Product Type:
- Restraining Strap
- UL Listed:
- Yes
- Width:
- 1/2 in