This product requires certification to purchase.

1/2 x 8 in. Plain Malleable Iron and Steel Locknut and Beam Clamp

PHD Manufacturing

1/2 x 8 in. Plain Malleable Iron and Steel Locknut and Beam Clamp

  • Fast #
  • Part #P350PLD
  • Item #1429453
  • Manufacturer Part #350 0050PL
4.5 out of 5 Customer Rating
Brand image
PHD Manufacturing

1/2 x 8 in. Plain Malleable Iron and Steel Locknut and Beam Clamp

  • Fast #
  • Part #P350PLD
  • Item #1429453
  • Manufacturer Part #350 0050PL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for attaching hanger rod to the top flange of a beam or bar joist, where the flange thickness does not exceed 3/4 in (19.05mm)
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Top electrical connections, left or right gas and condensate drainage connections on downflow models
  • Condensate drain for horizontal application provided standard
  • Integrated control board manages all operational functions and provides hookups for humidifier and electronic air cleaner
  • An insulated blower compartment, a slow-opening gas valve and a specially designed inducer system make it one of the quietest furnaces on the market today
  • Pre-paint galvanized steel cabinet
  • Molded permanent filters
  • Optional indoor or outdoor combustion air
  • Transformer and control fuse protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Coating:
Plain
Diameter:
1/2
Fits Pipe Size:
8 in
Height:
1-1/2
Length:
1-5/8
MSS:
MSS SP-58 Type 19, MSS SP-69
Material:
Malleable Iron, Steel
Product Type:
Beam Clamp, Locknut
Rod Size (in):
1/2 in
UL Listed:
No
Work Load Limit:
250