1-1/2 in. NFPA Felt Lined Swivel Ring Hanger
1-1/2 in. NFPA Felt Lined Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for the suspension of non-insulated stationary pipe lines
- The knurled insert nut that allows a vertical adjustment after installation, is tapped to NFPA reduced rod size standards
- Captured knurled insert nut present on pipe sizes 1?2" (15 mm) to 2" (50 mm)
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69
- Application:
- Pipelines
- Coating:
- Pre-Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-7/8 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69
- Material:
- Carbon Steel, Felt
- Product Type:
- Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 300 lb