1-5/8 x 1-5/8 in. x 20 ft. #1002 12 Gauge Pre-Galvanized Strut
1-5/8 x 1-5/8 in. x 20 ft. #1002 12 Gauge Pre-Galvanized Strut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Pre-Galvanized
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Length:
- 20 ft
- Material:
- Carbon Steel, Aluminum, Stainless Steel
- UL Listed:
- No
- Width:
- 1-5/8 in