1 in. Copper Tube Swivel Ring Hanger
1 in. Copper Tube Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for the suspension of non-insulated stationary copper tubing
- The knurled insert allows for vertical adjustment after installation
- The PVC coating on fig. 154 protects the tubing from contact with the metal surface of the hanger
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69
- Application:
- Copper Pipe
- Coating:
- Copper Epoxy
- Fits Pipe Size:
- 1 in
- Height:
- 3 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Ring Hanger
- Rod Size (in):
- 3/8 in
- Work Load Limit:
- 300 lb