This product requires certification to purchase.

2-1/2 in. Electrogalvanized Carbon Steel Adjustable Clevis Hanger

PHD Manufacturing

2-1/2 in. Electrogalvanized Carbon Steel Adjustable Clevis Hanger

  • Fast #
  • Part #P451EGL
  • Item #1428276
  • Manufacturer Part #451 0250EG
3.7 out of 5 Customer Rating
Brand image
PHD Manufacturing

2-1/2 in. Electrogalvanized Carbon Steel Adjustable Clevis Hanger

  • Fast #
  • Part #P451EGL
  • Item #1428276
  • Manufacturer Part #451 0250EG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for the suspension of non-insulated stationary pipe lines
  • Fig. 450F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
  • The PVC coating on Fig. 453 protects the pipe from the metal surface of the hanger
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Electrogalvanized
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in
Height:
6-1/16 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
1/2 in
UL Listed:
Yes
Work Load Limit:
1350 lb