2-1/2 in. Plain Carbon Steel Clevis Hanger
2-1/2 in. Plain Carbon Steel Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for the suspension of non-insulated stationary pipe lines
- Fig. 450F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
- The PVC coating on Fig. 453 protects the pipe from the metal surface of the hanger
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Non-Insulated Pipes, Stationary Piping
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 6-1/16 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Work Load Limit:
- 1350 lb